Satco S4164 Incandescent Lamp, A15, 40W, 130V, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4164
  • Rexel Part Number:

    499977
  • UPC:

    04592304164

Incandescent Lamp, A15, 40 Watt, 130 Volt, Clear, Base: Intermediate Screw, 100 CRI, Lumens: 420

$ 0.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4164

Rexel Part # 499977

UPC 04592304164

UNSPSC

Base Intermediate Screw (E17)

Color Rendering Index (CRI) 100

Lumens 420

Shape A15 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch