Satco S4880 Incandescent Bulb, Shatter Proof, A15, 25W, 130V, Frosted

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4880
  • Rexel Part Number:

    326566
  • UPC:

    045923048807

Incandescent Bulb, Shatter Proof, 25 Watt, 130 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 120, Lamp Finish: Frosted

$ 87.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4880

Rexel Part # 326566

UPC 045923048807

UNSPSC 39101622

Base Medium Screw (E26)

Lumens 120

Shape A15 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch