Satco S4882 60a15/tf Shatter Proof

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4882
  • Rexel Part Number:

    126967
  • UPC:

    045923048821

Incandescent Shatter Proof Lamp, Designation: 60a15/tf, 130 V, 60 Wtt, A15 Shape, E26 Medium Base, Frosted, C-9 Filament, 2500 Hr, Lumens: 570 Lm Initial, 3-1/2in Length, 1-7/8 In Diameter

$ 2.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4882

Rexel Part # 126967

UPC 045923048821

UNSPSC 39101622

Base Medium Screw (E26)

Lumens 570

Shape A15 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch