SYLVANIA 71A17/W/ELOGIC/4/48/RP-120V Incandescent Lamp, A17, 71W, 120V, Soft White

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    71A17/W/ELOGIC/4/48/RP-120V
  • Rexel Part Number:

    105656
  • UPC:

    04613510826

Incandescent Lamp, A17, 71 Watt, 120 Volt, Soft White, 2850K, Base: Medium Screw, 100 CRI, Lumens: 1020, Note: RP indicates special retail packaging, Standard Case Qty: 48 *Sylvania Part # 10826*

$ 2.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 71A17/W/ELOGIC/4/48/RP-120V

Rexel Part # 105656

UPC 04613510826

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 1020

Shape A17 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 71

Place your Will Call order by clicking the cart button next to the appropriate Branch