Bulbrite 60A19HM Incandescent Bulb, A19, 60W, 120V, Half Chrome

  • Mfr/Brand Name:

    Bulbrite
  • Mfr Number:

    60A19HM
  • Rexel Part Number:

    480477
  • UPC:

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2700K, Lamp Finish: Half Chrome

$ 2.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bulbrite

Mfr Part # 60A19HM

Rexel Part # 480477

UPC

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch