Candela 75A/RS-130V-I Incandescent Bulb, Rough Service, A19, 75W, 130V, Frosted

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    75A/RS-130V-I
  • Rexel Part Number:

    630470
  • UPC:

Incandescent Bulb, Rough Service, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 750, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted

$ 1.49 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # 75A/RS-130V-I

Rexel Part # 630470

UPC

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 750

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch