Damar 02026A Incandescent Bulb, Rough Service, A19, 60W, 130V, Clear

  • Mfr/Brand Name:

    Damar
  • Mfr Number:

    02026A
  • Rexel Part Number:

    779949
  • UPC:

Incandescent Bulb, Rough Service, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Color Temperature: 2850K, Lamp Finish: Clear

$ 1.04 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Damar

Mfr Part # 02026A

Rexel Part # 779949

UPC

UNSPSC 39111500

Base Medium Screw (E26)

Color Temperature 2850 (Warm White)

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch