Damar 02027A Incandescent Bulb, Rough Service, A19, 100W, 130V, Clear

  • Mfr/Brand Name:

    Damar
  • Mfr Number:

    02027A
  • Rexel Part Number:

    393780
  • UPC:

Incandescent Bulb, Rough Service, 100 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Clear

$ 1.13 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Damar

Mfr Part # 02027A

Rexel Part # 393780

UPC

UNSPSC 39101612

Base Medium Screw (E26)

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch