Eiko 100A/RS/TF Incandescent Bulb, Silicone Coated, A19, 100W, 130V, Frosted

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    100A/RS/TF
  • Rexel Part Number:

    680920
  • UPC:

    031293158109

Incandescent Bulb, Silicone Coated, Rough Service, 100 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1000, CRI: 100, Color Temperature: 2670K, Lamp Finish: Frosted

$ 1.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # 100A/RS/TF

Rexel Part # 680920

UPC 031293158109

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2670 (Warm White)

Lumens 1000

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch