Halco A19FR25/5 25 Watt Bulb A19 Frost Incandescent

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    A19FR25/5
  • Rexel Part Number:

    658656
  • UPC:

    807154063192

Incandescent Lamp, 25W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 160, Color Temperature: 2700K, Rated Average Life: 6,000 Hrs. Color: Frost. *Halco Part # 6319*

$ 0.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # A19FR25/5

Rexel Part # 658656

UPC 807154063192

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 160

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch