Osram Sylvania 100A/RS/2/RP-130V Incandescent Bulb, Rough Service, A19, 100W, 130V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    100A/RS/2/RP-130V
  • Rexel Part Number:

    24766
  • UPC:

    04613512998

Incandescent Bulb, Rough Service, 100 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 12998*

$ 2.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 100A/RS/2/RP-130V

Rexel Part # 24766

UPC 04613512998

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 1260

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch