Osram Sylvania 100A/RS/XL-120V Incandescent Lamp, A19, 100W, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    100A/RS/XL-120V
  • Rexel Part Number:

    22471
  • UPC:

    04613513023

Incandescent Lamp, A19, 100 Watt, 120 Volt, Frosted, 2850K, Base: Medium Screw, 100 CRI, Lumens: 840, Rough Service, Standard Case Qty: 24 *Sylvania Part # 13023*

$ 5.06 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 100A/RS/XL-120V

Rexel Part # 22471

UPC 04613513023

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 840

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch