Osram Sylvania 25A19/TG/RP-125V Incandescent Bulb, A19, 25W, 125V, Transparent Green

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    25A19/TG/RP-125V
  • Rexel Part Number:

    108160
  • UPC:

    04613511714

Incandescent Bulb, 25 Watt, 125 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Transparent Green, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 11714*

$ 4.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 25A19/TG/RP-125V

Rexel Part # 108160

UPC 04613511714

UNSPSC 39101612

Base Medium Screw (E26)

Color Green

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 180

Shape A19 (Arbitrary)

Type Lamp

Volts AC 125

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch