Osram Sylvania 40A/4/RP-120V Incandescent Bulb, A19, 40W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    40A/4/RP-120V
  • Rexel Part Number:

    21138
  • UPC:

    04613511060

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 470, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 48 *Sylvania Part # 11060*

$ 0.65 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 40A/4/RP-120V

Rexel Part # 21138

UPC 04613511060

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 470

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch