SYLVANIA 43A/HAL/CL/2-120V Halogen Bulb, A19, 43W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    43A/HAL/CL/2-120V
  • Rexel Part Number:

    377360
  • UPC:

    04613552550

Halogen Bulb, 43 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 765, Color Temperature: 2900K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 52550*

$ 3.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 43A/HAL/CL/2-120V

Rexel Part # 377360

UPC 04613552550

UNSPSC 39101601

Base Medium Screw (E26)

Color Clear

Color Temperature 2900 (Warm White)

Lumens 765

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 43

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch