Osram Sylvania 43A/HAL/DLMS/SW/4-120V Halogen Bulb, Double Life, A19, 43W, 120V, Soft White

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    43A/HAL/DLMS/SW/4-120V
  • Rexel Part Number:

    571230
  • UPC:

    04613550046

Halogen Bulb, Double Life, 43 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 610, Color Temperature: 2750K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50046*

$ 8.99 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 43A/HAL/DLMS/SW/4-120V

Rexel Part # 571230

UPC 04613550046

UNSPSC 39101601

Base Medium Screw (E26)

Color Soft White

Color Temperature 2750 (Warm White)

Lumens 610

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 43

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch