Osram Sylvania 43A/HAL/SSW/2-120V Halogen Bulb, A19, 43W, 120V, Super Soft White

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    43A/HAL/SSW/2-120V
  • Rexel Part Number:

    538687
  • UPC:

    04613519009

Halogen Bulb, 43 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 750, CRI: 100, Color Temperature: 2900K, Lamp Finish: Super Soft White, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 19009*

$ 2.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 43A/HAL/SSW/2-120V

Rexel Part # 538687

UPC 04613519009

UNSPSC 39101601

Base Medium Screw (E26)

Color Super Soft White

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 750

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 43

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch