SYLVANIA 50A/RS/2/RP-120V Incandescent Bulb, Rough Service, A19, 50W, 120V, Frosted

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    50A/RS/2/RP-120V
  • Rexel Part Number:

    22553
  • UPC:

    04613514070

Incandescent Bulb, Rough Service, 50 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 510, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 14070*

$ 3.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 50A/RS/2/RP-120V

Rexel Part # 22553

UPC 04613514070

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 510

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch