SYLVANIA 53A/HAL/SSW/4-120V Halogen Bulb, A19, 53W, 120V, Super Soft White

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    53A/HAL/SSW/4-120V
  • Rexel Part Number:

    388079
  • UPC:

    04613550018

Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 850, Color Temperature: 2775K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50018*

$ 1.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 53A/HAL/SSW/4-120V

Rexel Part # 388079

UPC 04613550018

UNSPSC 39101601

Base Medium Screw (E26)

Color Super Soft White

Color Temperature 2775 (Warm White)

Lumens 850

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 53

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch