SYLVANIA 53A17/SS/HAL/CL-120V Halogen Bulb, A19, 53W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    53A17/SS/HAL/CL-120V
  • Rexel Part Number:

    571484
  • UPC:

    04613552555

Halogen Bulb, 53 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1050, Color Temperature: 2950K, Lamp Finish: Clear, Pack of 2, Standard Case Qty: 24 *Sylvania Part # 52555*

$ 3.19 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 53A17/SS/HAL/CL-120V

Rexel Part # 571484

UPC 04613552555

UNSPSC 39101601

Base Medium Screw (E26)

Color Clear

Color Rendering Index (CRI) 100

Color Temperature 2950 (Warm White)

Lumens 1050

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 53

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch