SYLVANIA 60A-130V Incandescent Bulb, A19, 60W, 130V, Standard

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    60A-130V
  • Rexel Part Number:

    24618
  • UPC:

    04613511373

Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 855, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 11373*

$ 0.46 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 60A-130V

Rexel Part # 24618

UPC 04613511373

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 855

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch