Osram Sylvania 60A/RS/2/RP-130V Incandescent Bulb, A19, 60W, 130V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60A/RS/2/RP-130V
  • Rexel Part Number:

    21259
  • UPC:

    04613512420

Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 555, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 24 *Sylvania Part # 12420*

$ 3.37 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60A/RS/2/RP-130V

Rexel Part # 21259

UPC 04613512420

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 555

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch