Osram Sylvania 60A19/OBLUE-120V Incandescent Bulb, A19, 60W, 120V, Blue

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60A19/OBLUE-120V
  • Rexel Part Number:

    180368
  • UPC:

    04613510094

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 705, CRI: 100, Color Temperature: 2850K, Lamp Finish: Blue, Standard Case Qty: 12 *Sylvania Part # 10094*

$ 4.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60A19/OBLUE-120V

Rexel Part # 180368

UPC 04613510094

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 705

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch