Osram Sylvania 60A19TS/8M/SS-120-125V Incandescent Bulb, Traffic Signal, A19, 60W, 125V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60A19TS/8M/SS-120-125V
  • Rexel Part Number:

    108544
  • UPC:

    04613510442

Incandescent Bulb, Traffic Signal, Super Saver, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 595, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 10442*

$ 4.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60A19TS/8M/SS-120-125V

Rexel Part # 108544

UPC 04613510442

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 595

Shape A19 (Arbitrary)

Type Lamp

Volts AC 125

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch