Osram Sylvania 72A/HAL/DLMS/SW/4-120V Halogen Bulb, A19, 72W, 120V, Soft White

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    72A/HAL/DLMS/SW/4-120V
  • Rexel Part Number:

    559726
  • UPC:

    04613550044

Halogen Bulb, 72 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1150, Color Temperature: 2800K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50044*

$ 10.24 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 72A/HAL/DLMS/SW/4-120V

Rexel Part # 559726

UPC 04613550044

UNSPSC 39101601

Base Medium Screw (E26)

Color Soft White

Color Temperature 2800 (Warm White)

Lumens 1150

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 72

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch