SYLVANIA 72A/HAL/SSW/4-120V Halogen Bulb, A19, 72W, 120V, Super Soft White

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    72A/HAL/SSW/4-120V
  • Rexel Part Number:

    355872
  • UPC:

    04613550006

Halogen Bulb, 72 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 1490, CRI: 100, Color Temperature: 3000K, Lamp Finish: Super Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50006*

$ 3.04 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 72A/HAL/SSW/4-120V

Rexel Part # 355872

UPC 04613550006

UNSPSC 39101601

Base Medium Screw (E26)

Color Super Soft White

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 1490

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 72

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch