Philips Lighting 29A19/EV 120V Halogen Lamp, A19, 29W, 120V, Frosted

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    29A19/EV 120V
  • Rexel Part Number:

    690474
  • UPC:

    046677409838

Halogen Lamp, 29W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 380, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part #40983-9*

$ 7.53 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 29A19/EV 120V

Rexel Part # 690474

UPC 046677409838

UNSPSC 39101602

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 380

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 29

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch