Philips Lighting 29A19/EV/CL Halogen Lamp, A19, 29W, 120V, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    29A19/EV/CL
  • Rexel Part Number:

    486244
  • UPC:

    046677410506

Halogen Lamp, 29W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 380, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear. *Philips Part #41050-6*

$ 17.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 29A19/EV/CL

Rexel Part # 486244

UPC 046677410506

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 380

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 29

View similar products in this category:

Philips Lighting 29A19/EV/CL Halogen Lamp, A19, 29W, 120V, Clear is rated 2.5 out of 5 by 2.
Rated 4 out of 5 by from Good compromise for "sensitive" lighting needs. As an Energy Auditor, I'm always looking for good product options for my clients. This is one that does exactly what it was designed to do. I've installed them in the light bar of my dimmable bath vanity fixture. This was the last lighting frontier in my house and these bulbs fit the bill perfectly. Reduced from 240 watts to 172, delivering noticeably more lumens and nice color rendering. The only reason that I gave 4 stars instead of 5 is that LEDs are still so much more efficient. The Endura is my favorite bulb and the standard to beat. Incandescent light is still a heater that gives off light. But the EcoVantage is a good compromise when other options are not an option.
Date published: 2012-05-21
Rated 1 out of 5 by from Don't last long at all I bought 4 boxes of these lights to replace the ones in my kitchen, I have had to replace 6 bulbs so far, what a waste of money. It says on the box that they will last 9 years at 3 hours per day of being used, I have never had the lights on the kitchen for more then 3 hours at a time.
Date published: 2015-11-24
  • y_2017, m_3, d_21, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_486244, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch