Philips Lighting 43A19/EV/CL-120V-12/2 Halogen Bulb, A19, 43W, 120V, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    43A19/EV/CL-120V-12/2
  • Rexel Part Number:

    701570
  • UPC:

    04667741049

Halogen Bulb, 43 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 750, CRI: 100, Color Temperature: 2920K, Lamp Finish: Clear

$ 17.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 43A19/EV/CL-120V-12/2

Rexel Part # 701570

UPC 04667741049

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2920 (Warm White)

Lumens 750

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 43

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch