Philips Lighting 57A 130V 48/1 Incandescent Lamp, A19, 57W, 120V, Frosted

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    57A 130V 48/1
  • Rexel Part Number:

    783435
  • UPC:

    046677214661

Incandescent Lamp, 57 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 850, Lamp Finish: Frosted *Philips Part # 21448-6*

$ 3.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 57A 130V 48/1

Rexel Part # 783435

UPC 046677214661

UNSPSC 39101612

Base Medium Screw (E26)

Color Frosted

Lumens 850

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 57

Place your Will Call order by clicking the cart button next to the appropriate Branch