Philips Lighting 60A 130V 60 Watt Bulb A19 Frost Incandescent

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    60A 130V
  • Rexel Part Number:

    199323
  • UPC:

    04667713995

Incandescent Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 850, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 13995-5*

$ 0.56 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 60A 130V

Rexel Part # 199323

UPC 04667713995

UNSPSC 39111500

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 850

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch