Philips Lighting 60A/35/TG 130V 48/1 60 Watt Bulb A19 TuffGuard Coated Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    60A/35/TG 130V 48/1
  • Rexel Part Number:

    351364
  • UPC:

    046677159252

Incandescent TuffGuard Coated Lamp, 60W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 585, Color Temperature: 2700K, Rated Average Life: 3,500 Hrs. Color: Clear. *Philips Part # 15925-1* ***No Longer Available from Philips***

$ 22.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 60A/35/TG 130V 48/1

Rexel Part # 351364

UPC 046677159252

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 585

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch