Philips Lighting 60A/TF Incandescent Lamp, A19, 60W, 120V, Frosted

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    60A/TF
  • Rexel Part Number:

    202021
  • UPC:

    04667714979

Incandescent Lamp, 60 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lamp Finish: Frosted *Philips Part # 14979-9*

$ 9.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 60A/TF

Rexel Part # 202021

UPC 04667714979

UNSPSC 39101612

Base Medium Screw (E26)

Color Frosted

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch