Philips Lighting 75A/TG 130V Incandescent Bulb, TuffGuard Coated, A19, 75W, 120V, Frosted

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    75A/TG 130V
  • Rexel Part Number:

    415948
  • UPC:

    046677159337

Incandescent Bulb, TuffGuard Coated, 75 Watt, 120 Volt, Bulb: A19 (Arbitrary) Base: Medium Screw (E26), CRI: 100, Color Temperature: 2700K, Rated Average Life: 750 Hours, Lamp Finish: Frosted *Philips Part # 15933-5*

$ 11.13 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 75A/TG 130V

Rexel Part # 415948

UPC 046677159337

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch