Satco S3929 Incandescent Bulb, A19, 100W, 130V, Frosted

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3929
  • Rexel Part Number:

    126996
  • UPC:

    04592303929

Incandescent Bulb, 100 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 960, CRI: 100, Color Temperature: 2700K, Rated Average Life: 5000 Hours, Lamp Finish: Frosted

$ 2.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3929

Rexel Part # 126996

UPC 04592303929

UNSPSC 39101622

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 960

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch