Satco S3942 Incandescent Lamp, A19, 60W, 130V, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3942
  • Rexel Part Number:

    103220
  • UPC:

    045923039423

Incandescent Lamp, 60W, 130V, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 580, CRI: 100, Color Temperature: 2700K, Rated Average Life: 2500 Hours, Lamp Finish: Clear

$ 0.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3942

Rexel Part # 103220

UPC 045923039423

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 580

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch