Satco S3944 Incandescent Lamp, A19, 100W, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3944
  • Rexel Part Number:

    326422
  • UPC:

    045923039447

Incandescent Lamp, A19, 100 Watt, Clear, 130 Volt, Base: Medium Screw, 100 CRI, Lumens: 1100

$ 0.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3944

Rexel Part # 326422

UPC 045923039447

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 1100

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch