Satco S3951 Incandescent Bulb, A19, 40W, 130V, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3951
  • Rexel Part Number:

    103203
  • UPC:

    04592303951

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 300, CRI: 100, Color Temperature: 2700K, Rated Average Life: 2500 Hours, Lamp Finish: Clear

$ 0.49 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3951

Rexel Part # 103203

UPC 04592303951

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 300

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch