Satco S3970 Incandescent Bulb, A19, 75W, 130V, Frosted

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3970
  • Rexel Part Number:

    424748
  • UPC:

    045923039706

Incandescent Bulb, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 620, CRI: 100, Color Temperature: 2700K, Rated Average Life: 2500 Hours, Lamp Finish: Frosted

$ 1.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3970

Rexel Part # 424748

UPC 045923039706

UNSPSC 39101622

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 620

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch