Satco S3971 Incandescent Bulb, A19, 100W, 130V, Frosted

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3971
  • Rexel Part Number:

    177800
  • UPC:

    045923039713

Incandescent Bulb, 100 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100, CRI: 100, Color Temperature: 2700K, Rated Average Life: 2500 Hours, Lamp Finish: Frosted

$ 1.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3971

Rexel Part # 177800

UPC 045923039713

UNSPSC 39101622

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 1100

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch