Satco S8508 100 Watt Bulb A19 Clear Incandescent

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8508
  • Rexel Part Number:

    438184
  • UPC:

    045923085086

Incandescent Lamp, 100W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1050, Color Temperature: 2700K, Rated Average Life: 5,000 Hrs. Color: Clear. *Satco Part # S8508* ***Item has been discontinued***

$ 0.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8508

Rexel Part # 438184

UPC 045923085086

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 1050

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch