Westinghouse Lighting 0411229 Incandescent Bulb, A19, 60W, 130V, Clear

Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 485, CRI: 100, Color Temperature: 2700K, Rated Average Life: 5000 Hours, Lamp Finish: Clear

$ 0.72 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Westinghouse Lighting

Mfr Part # 0411229

Rexel Part # 706402

UPC 030721941122

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 485

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch