SYLVANIA 100A21-250V Incandescent Bulb, A21, 100W, 250V, Frosted

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    100A21-250V
  • Rexel Part Number:

    110955
  • UPC:

    04613513406

Incandescent Bulb, 100 Watt, 250 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 6 *Sylvania Part # 13406*

$ 8.32 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 100A21-250V

Rexel Part # 110955

UPC 04613513406

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 1230

Shape A21 (Arbitrary)

Type Lamp

Volts AC 250

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch