SYLVANIA 100A21-277V Incandescent Bulb, A21, 100W, 277V, Frosted

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    100A21-277V
  • Rexel Part Number:

    19982
  • UPC:

    04613513397

Incandescent Bulb, 100 Watt, 277 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1040, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 6, Standard Case Qty: 24 *Sylvania Part # 13397*

$ 8.31 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 100A21-277V

Rexel Part # 19982

UPC 04613513397

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 1040

Shape A21 (Arbitrary)

Type Lamp

Volts AC 277

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch