Osram Sylvania 150A21/CL/RP-120V Incandescent Bulb, A21, 150W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    150A21/CL/RP-120V
  • Rexel Part Number:

    21383
  • UPC:

    04613513125

Incandescent Bulb, 150 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 2740, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 13125*

$ 2.60 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 150A21/CL/RP-120V

Rexel Part # 21383

UPC 04613513125

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 2740

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch