SYLVANIA 200A21-130V Incandescent Bulb, A21, 200W, 130V, Standard

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    200A21-130V
  • Rexel Part Number:

    19138
  • UPC:

    04613515543

Incandescent Bulb, 200 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 3760, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Standard Case Qty: 48 *Sylvania Part # 15543*

$ 5.51 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 200A21-130V

Rexel Part # 19138

UPC 04613515543

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 3760

Shape A21 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch