SYLVANIA 200A21/CL/RP-120V Incandescent Bulb, A21, 200W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    200A21/CL/RP-120V
  • Rexel Part Number:

    24332
  • UPC:

    04613515476

Incandescent Bulb, 200 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 3880, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 15476*

$ 2.62 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 200A21/CL/RP-120V

Rexel Part # 24332

UPC 04613515476

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 3880

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch