Osram Sylvania 200A21/W/1RP-120V Incandescent Bulb, A21, 200W, 120V, Soft White

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    200A21/W/1RP-120V
  • Rexel Part Number:

    110234
  • UPC:

    04613513103

Incandescent Bulb, 200 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 3650, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 13103*

$ 3.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 200A21/W/1RP-120V

Rexel Part # 110234

UPC 04613513103

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 3650

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch