Osram Sylvania 50/150A21/W/2PK/12-120V Incandescent Bulb, 3-Way, A21, 50/100/150W, 120V, Soft White

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    50/150A21/W/2PK/12-120V
  • Rexel Part Number:

    311936
  • UPC:

    04613518458

Incandescent Bulb, 3-Way, A21, 50/100/150 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 580/1540/2120, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 18458*

$ 2.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 50/150A21/W/2PK/12-120V

Rexel Part # 311936

UPC 04613518458

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 580/1540/2120

Shape A21 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch