SYLVANIA 69A21/TS/8M-130V Incandescent Bulb, Traffic Signal, A21, 69W, 130V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    69A21/TS/8M-130V
  • Rexel Part Number:

    19861
  • UPC:

    04613512498

Incandescent Bulb, Traffic Signal, 69 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 640, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 *Sylvania Part # 12498*

$ 5.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 69A21/TS/8M-130V

Rexel Part # 19861

UPC 04613512498

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 640

Shape A21 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 69

Place your Will Call order by clicking the cart button next to the appropriate Branch